Biolite

Portable Charger, USB Port, Li-ion, 5200mAh (Discontinued)


This Product is Discontinued
Shop for all Portable Device Chargers

Key Features

  • Capacity - Batteries 5,200 mAh
  • Color Yellow
  • Number of Output Connectors 1
  • Recharge Time 5.0 hr
  • Cable Length 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 12 in
Height 3.98 in
Depth 0.82 in
Width 1.5 in

Description

Rechargeable Power Bank, Output Connection Type Female USB Type A, For Use With Devices powered by a Micro USB Connector, Lightning Connector, Capacity - Batteries 5,200 mAh, Number of Output Connectors 1, Recharge Time 5 hr, Height 3.98 in, Width 1.5 in, Depth 0.82 in, Weight 5.8 oz, Safety Features None, Application Rechargeable Lights, Small Tablet, Smartphone, Battery Chemistry Lithium Ion, Cable Length 12 in, Rechargeable Up To 500 to 1000 Times, Charges Up To 2 Times

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.