Shop All Camping Gear
This Product is Discontinued
Biolite
Electric Camp Stove (Discontinued)
Mfr # CSX2001
Zoro # G6546692
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 10 1/4 in
- Input Connector Micro USB
- Special Features Turn Wood Into Electricity
- Lumens 100 lm
- Power Output 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biolite
- MFR # CSX2001
- Zoro # G6546692
- UPC # 853290004582
- Country of Origin China
- Category Camping Gear
Dimensions
Height | 10 1/4 in |
Length | 7 9/16 in |
Width | 13 7/16 in |
Details
Input Connector | Micro USB |
Special Features | Turn Wood Into Electricity |
Lumens | 100 lm |
Power Output | 3 W |
Output | 3 W |
Includes | FireStarter, USB Charging Cable, KettlePot, Portable Grill Accessory, USB FlexLight |
Application | Cooking, Boiling Water, Electricity Generation |
Item | Stove |
Fan Speed | 4 |
Water Resistant | IPX4 |
Boil Time | 4.5 min |
Power Source | Wood |
Fuel | Wood |
Weight | 7.14 lb |
Type | Electric |
Fuel Type | Electric |
Description
Item Camp Stove Bundle, Application Cooking, Boiling Water, Electricity Generation, Power Source Wood
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.