Shop All Camping Gear
This Product is Discontinued
Biolite
Electric Camp Stove (Discontinued)
Mfr # CSC1001
Zoro # G6545119
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens 100 lm
- Power Source Wood
- Width 4 31/64 in
- Weight 3 lb
- Special Features Turn Wood Into Electricity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biolite
- MFR # CSC1001
- Zoro # G6545119
- UPC # 853290004575
- Country of Origin China
- Category Camping Gear
Dimensions
Width | 4 31/64 in |
Length | 5 5/16 in |
Height | 9 3/8 in |
Details
Lumens | 100 lm |
Power Source | Wood |
Item | Stove |
Weight | 3 lb |
Special Features | Turn Wood Into Electricity |
Input Connector | Micro USB |
Fan Speed | 4 |
Fuel | Wood |
Boil Time | 4.5 min |
Output | 3 W |
Includes | FireStarter, USB Charging Cable, USB FlexLight |
Power Output | 3 W |
Application | Cooking, Boiling Water, Electricity Generation |
Water Resistant | IPX4 |
Description
Item Camp Stove, Application Cooking, Boiling Water, Electricity Generation, Power Source Wood
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.