Shop All Negative Air Machines
Bioklean
HEPA Negative Air Machine, 5 Amps, 40" H
Mfr # GK1000V
Zoro # G9871611
product price: $2,532.99
/ea
Free Shipping & Returns
$2,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Variable Speed Thermally Protected
- Air Flow without HEPA Filter 1,400 cfm
- Height 40 in
- Vacuum Gauge Yes
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioklean
- MFR # GK1000V
- Zoro # G9871611
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Height | 40 in |
Length | 20 in |
Width | 23 in |
Discharge Dia. | 10 in |
Prefilter Size | 16 in x 16 in x 1 in |
Main Filter Size | 16 in x 16 in x 11-1/2 in |
Overall Width | 23 in |
Outlet Diameter | 10 in |
Overall Depth | 20 in |
Overall Height | 40 in |
Inlet Diameter | 12 in |
Overall HxWxD | 40 in x 23 in x 20 in |
Description
Industrial Air Scrubber, Variable Speed Thermally Protected Motor, HP 1 hp, Voltage 115 V AC, 5 A Amps, Height 40 in, Length 20 in, Width 23 in, Air Flow with HEPA Filter 150 to 1100 cfm, Air Flow without HEPA Filter 1,400 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in x 11-1/2 in, Prefilter Size 16 in x 16 in x 1 in, Prefilter Type Pleated, Discharge Dia. 10 in, Air Inlet 12 in, Decibels 58, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 93 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Base with Tube (96069803)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYMD000100)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9674M)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005172)
- BIOKLEAN HEPA Negative Air Machine, 15 Amps, 31" H (GK2000U)
- OMNITEC DESIGN Negative Air Machine, 16 in x 16 in, HEPA (OA600NMHAZ)
- OMNITEC DESIGN Air Machine, Negative (OA1000VM)
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- AEROSPACE AMERICA AEROSPACE 2000 ECONOMY NEGATIVE AIR (9143)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- XPOWER 1/2 HP, 600 CFM, 2.8 Amps, Variable Speed HEPA Air Scrubber with Built-In GFCI Power Outlets and 3-Stage Filter System (X-3400A)
- Bioklean Negative Air Machines