Shop All Negative Air Machines
Bioklean
HEPA Negative Air Machine, 3 Amps, 21" H
Mfr # GK700
Zoro # G9871666
Free Shipping & Returns
$1,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Air Inlet 10 in
- HP 1/2 hp
- Filtration HEPA
- Prefilter Size 16 in x 16 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioklean
- MFR # GK700
- Zoro # G9871666
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Prefilter Size | 16 in x 16 in x 2 in |
Main Filter Size | 16 in x 16 in x 3 in |
Height | 21 in |
Length | 22 in |
Discharge Dia. | 12 in |
Width | 22 in |
Inlet Diameter | 10 in |
Overall Depth | 22 in |
Overall Width | 22 in |
Outlet Diameter | 12 in |
Overall Height | 21 in |
Overall HxWxD | 21 in x 22 in x 22 in |
Description
Industrial Air Scrubber, Variable Speed Thermally Protected Motor, HP 1/2 hp, Voltage 115 V AC, 3 A Amps, Height 21 in, Length 22 in, Width 22 in, Air Flow with HEPA Filter 250 to 750 cfm, Air Flow without HEPA Filter 700 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in x 3 in, Prefilter Size 16 in x 16 in x 2 in, Prefilter Type Pleated, Discharge Dia. 12 in, Air Inlet 10 in, Decibels 51, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 45 lb, Includes Hour Meter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Loading Dock Chain Kit (U2222)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-DG_12x18 (T1-1014-DG_12x18)
- MSA SAFETY Calibration Kit, 0.25Lpm (10050984)
- BIOKLEAN HEPA Negative Air Machine, 15 Amps, 31" H (GK2000U)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with 4-Stage Filter System (X-2580)
- AEROSPACE AMERICA AEROSPACE 2000 ECONOMY NEGATIVE AIR (9143)
- KONTROL KUBE Unit Wheelbase, 60inLx29inWx6inH (6543-U)
- Bioklean Negative Air Machines