Shop All Negative Air Machines
Bioklean
HEPA Negative Air Machine, 15 Amps, 31" H
Mfr # GK2000U
Zoro # G9871648
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,568.99
Free 30-Day Returns
Key Features
- Air Flow without HEPA Filter 2,700 cfm
- Decibels 75
- Construction Polyethylene
- Net Weight 152 lb
- HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioklean
- MFR # GK2000U
- Zoro # G9871648
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Discharge Dia. | 12 in |
Length | 26 in |
Main Filter Size | 24 in x 24 in x 11-1/2 in |
Height | 31 in |
Prefilter Size | 24 in x 24 in x 4 in |
Width | 31 in |
Overall Depth | 26 in |
Inlet Diameter | 12 in |
Outlet Diameter | 12 in |
Overall Width | 31 in |
Overall Height | 31 in |
Overall HxWxD | 31 in x 31 in x 26 in |
Description
Industrial Air Scrubber, 2 Speed Thermally Protected Motor, HP 2 hp, Voltage 115 V AC, 15 A Amps, Height 31 in, Length 26 in, Width 31 in, Air Flow with HEPA Filter 1000 to 2000 cfm, Air Flow without HEPA Filter 2,700 cfm, Filtration HEPA, Main Filter Size 24 in x 24 in x 11-1/2 in, Prefilter Size 24 in x 24 in x 4 in, Prefilter Type Pleated, Discharge Dia. 12 in, Air Inlet 12 in, Decibels 75, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 152 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hard Hat Required Beyond This Po, 10 in Height, 14 in Width, Rigid Plastic (C667RB)
- SIGNMISSION ANSI Sign, Pinch Points Watch Your Hands, 5in X 3.5in Decal, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-DS-D-35-L-19889-10PK)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A2, PR (22-7513B/10XL)
- PORTWEST Iona Cotton Coverall, S (C814)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- OMNIAIRE Intake Manifold Kit, 3 ft D, 12 in W (OAIM2200-12KIT)
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- KONTROL KUBE Filter, Pre-Filter, PK12 (6562-U-C12)
- OMNITEC DESIGN Negative Air Machine, 18 in x 24 in, HEPA (OA2000C)
- AEROSPACE AMERICA AEROSPACE 600 NEG AIR #9145 (9145 600-MAG)
- OMNITEC DESIGN Air Machine, Negative (OA1000VM)
- Bioklean Negative Air Machines