Shop All Negative Air Machines
Bioklean
HEPA Negative Air Machine, 15 Amps, 31" H
Mfr # GK2000
Zoro # G9871675
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,648.99
Free 30-Day Returns
Key Features
- Air Flow without HEPA Filter 2,700 cfm
- Length 26 in
- Width 31 in
- Vacuum Gauge Yes
- Air Flow with HEPA Filter 1000 to 2000 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioklean
- MFR # GK2000
- Zoro # G9871675
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Length | 26 in |
Width | 31 in |
Discharge Dia. | 12 in |
Prefilter Size | 24 in x 24 in x 1 in |
Main Filter Size | 24 in x 24 in x 11-1/2 in |
Height | 31 in |
Inlet Diameter | 12 in |
Overall Depth | 26 in |
Overall Height | 31 in |
Overall Width | 31 in |
Outlet Diameter | 12 in |
Overall HxWxD | 31 in x 31 in x 26 in |
Description
Industrial Air Scrubber, 2 Speed Thermally Protected Motor, HP 2 hp, Voltage 115 V AC, 15 A Amps, Height 31 in, Length 26 in, Width 31 in, Air Flow with HEPA Filter 1000 to 2000 cfm, Air Flow without HEPA Filter 2,700 cfm, Filtration HEPA, Main Filter Size 24 in x 24 in x 11-1/2 in, Prefilter Size 24 in x 24 in x 1 in, Prefilter Type Pleated, Discharge Dia. 12 in, Air Inlet 12 in, Decibels 75, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 140 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- PIP G-Tek, Kevlar Brand Fiber, Yl/Bk, M, PK12 (09-K1600/M)
- TOUGH DUCK 3XL Hi-Vis Sweatshirt, Black (S49421)
- BIOKLEAN HEPA Negative Air Machine, 15 Amps, 31" H (GK2000U)
- AEROSPACE AMERICA AEROSPACE 600 NEG AIR #9145 (9145 600-MAG)
- HEPACART Medical Air Scrub, 1000cfm, 5/8 hp, Silver (HFAIR1100)
- OMNIAIRE Intake Manifold Kit, 3 ft D, 12 in W (OAIM2200-12KIT)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- MINTIE TECHNOLOGIES HEPA Filter 99.97 per., Melamine Frame (PABFHW2K)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- Bioklean Negative Air Machines