Shop All Topical Ointments, Creams, and Antiseptics
Biofreeze
Professional Colorless Topical Analgesic Pain Reliever Spray, 4 oz Spray Bottle
Mfr # 13422
Zoro # G109151235
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Spray Bottle
- Size - First Aid and Wound Care 4 oz
- Contains Menthol
- Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Biofreeze
- MFR # 13422
- Zoro # G109151235
- UPC # 731124100184
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 4 oz |
Details
Item | Medicines |
Package Type - First Aid and Wound Care | Spray Bottle |
Contains | Menthol |
Color | Colorless |
Description
For fast-acting, long-lasting, powerful pain relief. Proven to be twice as effective as ice, relieves your sore aches and pains. Topical analgesic, a pain relief product that you apply directly to your skin for cool menthol relief. Free from NSAIDs, parabens and propylene glycol, contains no dyes.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS White Peva Body Bag (Individual) (11013)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, PK5 (MS-MPSBKSWT - 5)
- FIRST AID ONLY Bandage, Beige, Plastic, PK16 (1-002)
- CABLES & SENSORS Welch Allyn Compatible NIBP Hose - Adult/Pediatric Double Hose 250 cm (AD-41-460)
- BIOFREEZE Professional Green Topical Analgesic Pain Reliever Gel, 16 oz Pump (13425)
- BIOFREEZE Biofreeze, Packet, 3.5ml, Pain Relief (3111)
- SWAN 99% Isopropyl Rubbing Alcohol, 1 Gal (1000040547)
- FIRST AID ONLY Antibiotics Ointment, PK144 (12-744)
- BUENA SALUD Benzalkonium Antiseptic Towelettes, 100 per Box (BU3290707)
- ZORO SELECT Hydrogen Peroxide, Bottle, 16 oz. (30869470610)
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., 12/Cs, 12PK (781090)
- Biofreeze Topical Ointments, Creams, and Antiseptics