Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Biofit
Footrest, 13"H x 22 1/4"W (Discontinued)
Mfr # FS-1-06
Zoro # G4333332
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Steel
- Width 22 1/4 in
- Length 12"
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biofit
- MFR # FS-1-06
- Zoro # G4333332
- Country of Origin United States
- Category Arm, Back, and Foot Rests
Dimensions
Width | 22 1/4 in |
Length | 12" |
Height | 11" |
Depth | 13 in |
Minimum Height | 3 in |
Overall WxD | 22 1/4 in x 13 in |
Overall Depth | 13 in |
Height Range | 3 in to 11 in |
Maximum Height | 11 in |
Overall Width | 22 1/4 in |
Description
Footrest, Adjustable Yes, Adjustment Method Rack-and-Pin, Footrest Color Black, Maximum Tilting Angle 10 Degrees , Minimum Tilting Angle 10 Degrees , Overall Depth 13 in, Overall Width 22 1/4 in, Product Type Footrest, Minimum Height 3 in, Maximum Height 11 in, Footrest Material Steel, Frame Material Steel, Adjustment Increments 1 in, Footrest Finish Powder Coated, Non-Skid Tread Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.