Shop All Lab Chairs & Stools
Biofit
BioFit ArmorSeat 24 Hour Antimicrobial Chair - 17 - 21" Seat Ht. - Black
Mfr # GGS-L-HG-BLACK
Zoro # G505723616
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biofit
- MFR # GGS-L-HG-BLACK
- Zoro # G505723616
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Bio fit 24 hour antimicrobial stool - 15-20" seat ht. - black these anti-microbial stools are ideal for multi-purpose seating in heavy duty applications. Great for schools, laboratories, clinical labs, colleges, hospitals and more!! polypropylene seat and back feature uv inhibitor and anti-microbial properties to prevent mold and bacteria growth. Seat has a waterfall edge front to provide an ergonomic chair that is durable enough for 24/7 seating. Ergonomic adjustments include pneumatic seat height adjustment, back height adjustment, and independently locking seat and back angle adjustment. Back measures 16"w x 10-3/4"h. Seat measures 17-1/2"w x 15-1/2"d. Tubular 5-blade base includes fixed height 360 degree foot ring and 2" diameter plastic base glides.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 120mL, 10mL, Polypropylne, Wht, PK25 (BST120-PK/25)
- KONTES BEAKER JACKETED 1000 ML (317000-1000)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 100mL (785-125)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- BIOFIT BioFit Antimicrobial Stool, 21"-28" Seat Height, Black Vinyl - Chrome Steel Base - Elite Series (EES-M-RC-T-XF-XA-C-P28540)
- BIOFIT BioFit Antimicrobial Stool, 21"-28" Seat Height, Black Vinyl - Black Steel Base - Elite Series (EES-M-RC-T-XF-XA-06-P28540)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- BLUE RIDGE ERGONOMICS ESD Tractor Stool, 300 lb Cap., Black (ESD-PTMBSO-CR-CF-EG)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-ESD-FMBCH-CR-T1-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T1-A1-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Chair, Wood, Hi Bench, BF Casters (BR-WHBCH-RG-BF-RC)
- Biofit Lab Chairs & Stools