Shop All Dusters
Biofiber
BF Biofiber Dusting Sheet, Blue, 200/PK
Mfr # BF248
Zoro # G0284921
product price: $103.99
/pk 200, $0.52/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Length 24 in
- Material Biofiber
- For Use With 60 in L Poplar Dust Mop Handle
- End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24 in |
Depth | 8 in |
Overall Width | 24 in |
Overall Depth | 8 in |
Details
Item | Dusting Sheet |
Handle Material | None |
Material | Biofiber |
For Use With | 60 in L Poplar Dust Mop Handle |
End Type | Cut |
Antimicrobial | No |
Color | Blue |
Series | BF |
Launderable | Yes |
Features | Biodegradable, Biofiber Builds Electrostatic Charge That Draws and Locks in Dust Particles |
Product Type | Dust Mop Pad |
Launderability | Launderable |
Description
Dusting Sheet, Material Biofiber, Overall Width 24 in, Overall Depth 8 in, Launderable Yes, Color Blue, Color Coding System No, Features Biodegradable, Biofiber Builds Electrostatic Charge That Draws and Locks in Dust Particles, Antimicrobial No, Product Type Dust Mop Pad, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Cotton (1TZD7)
- SUNSHINE MAKERS Cleaner/Degreaser, Aerosol Can, 12 PK (19010)
- FILTER FRESH Web FilterFresh Ocean Mist Scent Air Freshener 0.8 oz Gel (WOCEAN)
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 36 (GG848)
- WEILER 9" Counter Duster, Orange Synthetic Fill, Fine Brushing (42213)
- TOUGH GUY Duster, Feather, 30"L (1MYG7)
- IMPACT PRODUCTS Duster, Feather, Ostrich, 23" (4603)
- INNOVERA Compressed Air Duster Cleaner, 10 oz Can (IVR10010)
- TOUGH GUY Sleeve, Microfiber (1MYE7)
- SWIFFER SWIFFER WET REFILL 24CT (3700015846)
- RUBBERMAID COMMERCIAL Duster, Microfiber, 20"L (FGQ85000BK00)
- Biofiber Dusters