Shop All Handles, Frames and Braces
Biofiber
34" to 60" Dust Mop Handle, Gray, Aluminum
Mfr # TH-BF60
Zoro # G0285107
product price: $12.55
/ea
Sold in multiples of 6 for $75.30
$75.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Material Aluminum
- Handle Color Gray
- Length 34" to 60"
- For Use With 155403, 155404, 155405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biofiber
- MFR # TH-BF60
- Zoro # G0285107
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Length | 34" to 60" |
Dia. | 1" |
Details
Handle Material | Aluminum |
Handle Color | Gray |
Item | Dust Mop Handle |
For Use With | 155403, 155404, 155405 |
Color | Gray |
Features | Push Button Frame Connector |
Material | Aluminum |
Product Type | Mop Handle |
Handle Adjustability | Adjustable Length |
Compatible Manufacturer Part Number | 155403, 155404, 155405 |
Description
Dust Mop Handle, Handle Length 60 in, Material Aluminum, Handle Color Gray, Compatible Manufacturer Part Number 155403, 155404, 155405, Features Push Button Frame Connector, Handle Adjustability Adjustable Length, Product Type Mop Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Rubber Gym Floor Cleaner, 1 Gallon, 4PK (CLNRFC128CN-4)
- HOOVER COMMERCIAL HEPA Y Filtration Bags for Hoover Upright Cleaners, PK2 (4010801Y)
- BOARDWALK 60 gal Trash Bags, 38 in x 65 in, 2.5 mil, Clear, 50 PK (BWKD3865)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (287835)
- BIOFIBER 24" Spring Clip Dust Mop Frame, Aluminum (SCF244)
- GOJO 8 1/2 in Wall bracket, White (6001-06)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Aluminum (29375)
- UNISAN 63" Mop and Broom Handles, 1.13" Dia, Natural, Wood (UNS 603)
- XERO 52 in Extension Pole, carbon fiber (209-20-215)
- LPD TRADE LPD Trade ESD, Anti-Static Handle For Lobby Pan, 39in, Black - (C29902)
- GORDON BRUSH 60" x 1-1/8" Tapered Handle (M191100)
- Biofiber Handles, Frames and Braces