Shop All Specialty Cleaners
Biodefense 24/7
Ice Maker Cleaner, 8 fl oz, Liquid, PK4
Mfr # BD2474x8
Zoro # G411249088
product price: $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 fl oz
- Color White
- Application Food Prep Surfaces, Ice Makers
- Nickel Safe Yes
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biodefense 24/7
- MFR # BD2474x8
- Zoro # G411249088
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 8 fl oz |
Details
Item | Ice Maker Cleaner |
Color | White |
Application | Food Prep Surfaces, Ice Makers |
Nickel Safe | Yes |
Form | Liquid |
Description
Ice Maker Cleaner, Form Liquid, Application Food Prep Surfaces, Ice Makers, Nickel Safe Yes, Size 8 fl oz, Color White, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Drum Vacuum, Standard 83 cfm (95953)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- ETTORE Duster, Lambswool, Extendable Handle, 30"-42" WE, PK 6 (ETO48720CT)
- BEHRENS 20 gal Round Trash Can, Silver, with a lid, Steel (1211)
- PROTOCHEM LABORATORIES Sewage Treatment De-Foamer And Foam Preventative, 1 gal., EA1 (PC-116-1)
- WET & FORGET OUTDR CLEANER CNCNTR 0.5GAL (800064)
- NU-CALGON Coil Protectant, 1 qt, Bottle, Liquid (4148-32)
- PROTOCHEM LABORATORIES Sewage Treatment De-Foamer And Foam Preventative, 55 gal., Drum (PC-116-55)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Lemon Verbena Scent Organic Baking Soda Cleaner Cream 12 oz (70191)
- WOOLITE Glisten Washer Magic 12 oz Washing Machine Cleaner (WM0612N)
- ZEP Low-Foam Cleaner, Powders, 40 lb., Yellow (61434)
- Biodefense 24/7 Specialty Cleaners