Shop All Disposable Sleeves
Bioclean
Sleeve Covers, Sterile, White, PK180, 19.69"
Mfr # S-BDSC-L
Zoro # G0437225
product price: $386.99
/pk 180, $2.15/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 4 (Class 10) and above
- Material Polyethylene
- Size Universal
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # S-BDSC-L
- Zoro # G0437225
- Country of Origin Multiple
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 20 in |
Sleeve Length | 20 in |
Description
Disposable Sleeve, Cleanroom Class ISO 4 (Class 10) and above, Color White, FDA Compliant No, ISO Class ISO 4, Material Polyethylene, Latex-Free No, Overall Length 20 in, Packaging Individually Packaged, Seam Style Bound, Series BioClean, Sleeves Primary Material CleanTough, Standards ASTM F739, ISO 13688:2013, Thickness 9 mil, Federal 209E Clean Room Class 10, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Ansell BioClean S-BDSC-L, Garment Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10 in. H (GB-144)
- RADIANS Cl2 Two-Tone Surv Grn Twill XLrg (SV62-2ZGT-XL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2AQSW71A000)
- ZING ZING 480/600V Breaker Lockout, 2-1/4" x 7/8", 7258 (7258)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Sleeves, Serged Seam, 21-1/2 In, PK200 (CE11065CIS)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41804)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- CELLUCAP Disposable Sleeves, Wht, 18 In, 1 mil, PK200 (1806GRA)
- SIGVARIS Sigvaris Advance Armsleeve 912ALLG77-S 20-30 mmHg Advance Arm Sleeve With Gauntlet; Beige; Large-Long (912ALLG77/S)
- MAGID EconoWear 18 Disposable Tyvek Sleeve 1 Wider at Top (SL28-1)
- ZORO SELECT Chemical Resistant Sleeves, PP, PK100 (15500)
- Bioclean Disposable Clothing