Shop All Disposable Lab Coats
Bioclean
Sleeve Cover, Non Sterile, White, PK180
Mfr # BDSC-L
Zoro # G0436780
product price: $335.99
/pk 180, $1.87/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 4 (Class 10) and above
- Size Universal
- Named Size Universal
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BDSC-L
- Zoro # G0436780
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | Universal |
Named Size | Universal |
Sleeve Length | 20 in |
Overall Length | 20 in |
Description
Disposable Sleeve, Cleanroom Class ISO 4 (Class 10) and above, Color White, FDA Compliant No, ISO Class ISO 4, Latex-Free No, Overall Length 20 in, Packaging Bulk, Seam Style Bound, Series BioClean, Sleeves Primary Material CleanTough, Thickness 9 mil, Federal 209E Clean Room Class 10, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series BioClean(TM)-D Sleeve Covers BDSC-L, Features Silicone Free, Garment Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Stick Welding Gloves, Pigskin Palm, XL, PR (4095XL)
- HEXARMOR Cleaning Fluid Refills, PK9 (14-10029)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, M (9134-M)
- BRADY Label, Red/Black/White, Labels/Roll: 300 (B30-241-595-OSHADA)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXXXL)
- ANSELL Disposable Lab Coat, L, White, PK30 (68-2000)
- MALT IMPACT Malt ProMax M1010-E/W-L White Disposable Microporous Snap Long Sleeve Lab Coat with Elastic Wrists (272M1010EWL)
- CONDOR Disposable Lab Coat, M, Blue, PK30 (32KF65)
- CELLUCAP Disp Lab Coat, Knit Cuff, SMS, Blu, 3XL, PK25 (3504BXXX)
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Blue, PK30 (M1710B-L)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 4XL, PP, 22g, PK30 (3511/XXXXL)
- Bioclean Workwear and Protective Clothing