Shop All Safety Goggles
Bioclean
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, BioClean Series, 60PK
Mfr # BCAP
Zoro # G0436534
Free Shipping & Returns
$3,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Thermoplastic Rubber
- Frame Color White
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioclean
- MFR # BCAP
- Zoro # G0436534
- Country of Origin Malaysia
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Material | Thermoplastic Rubber |
Frame Color | White |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
UV Protection | None |
Frame Style | OTG |
Series | BioClean |
Standards | EN 166:2001 Optical Class 1 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Band Material | Silicone |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Silicone, Eyewear Size Universal, Frame Color White, Frame Material Thermoplastic Rubber, Frame Style OTG, Protective Goggles, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear, Lens Material Polycarbonate, Series BioClean Clearview, Standards EN 166:2001 Optical Class 1, Venting Type Indirect, X-Ray Detectable No, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, M/L (H113002)
- RADIANS XL High Visibility Vest, Silver (SV4GMXL)
- GOODYEAR Goodyear "Commercial Moderna" Rubber Stair Treads - 10" x 36" (6 Pack) (10-104-018-6pk)
- CONDOR TIG Welding Gloves, Goatskin Palm, L, PR (31KY87)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Verdict Series (2235RB)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Anti-Fog, Scratch-Resistant Lens (4-0309-0201)
- 3M Goggle Chemical Splash/Impact (91252-80024)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam WF Series (740-0236)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88213)
- PYRAMEX Safety Goggles, V2G Plus Series, Anti-Fog, Anti-Static, Scratch-Resistant, Clear Lens (GB6410SDT)
- KLEENGUARD Impact Resistant Safety Goggles, Amber Anti-Fog Lens, V80 Wildcat Series (20527)
- Bioclean Safety Goggles