Shop All Safety Goggles
Bioclean
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, BioClean Series, 60 PK
Mfr # BCAG
Zoro # G0436622
product price: $2,410.99
/pk 60, $40.18/ea
Free Shipping & Returns
$2,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Thermoplastic Rubber
- Frame Color White
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BCAG
- Zoro # G0436622
- Country of Origin Multiple
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Material | Thermoplastic Rubber |
Frame Color | White |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
UV Protection | None |
Frame Style | OTG |
Series | BioClean |
Standards | EN 166:2001 Optical Class 1 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Band Material | Silicone |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Silicone, Eyewear Size Universal, Frame Color White, Frame Material Thermoplastic Rubber, Frame Style OTG, Protective Goggles, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear, Lens Material Polycarbonate, Series BioClean Clearview, Standards EN 166:2001 Optical Class 1, Venting Type Indirect, X-Ray Detectable No, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc FR PVC Suit (2110FR-XXL)
- 5.11 Taclite Pro Shirt, Storm, L (72175)
- BULLDOG BDW 2000MH, 2000W Metal Halide Light Tower with Winch (P16000W)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M5C-1500-595-CL-BK)
- BIOCLEAN Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, BioClean Series, 60PK (BCAP)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Capstone Series (G504DT)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Max Barron Series (4VCF3)
- IRONWEAR Chemical Splash and Impact Protection Goggles (3900)
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-Clear (CS011UID)
- INTEX GOGGLES FUN ASSRT 8+YR (55610E)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81220)
- Bioclean Eye Protection