Shop All Safety Goggles
Bioclean
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, BioClean Series, 12PK
Mfr # BCAH
Zoro # G0436683
Sold in multiples of 5 for $2,654.95
Free Shipping & Returns
$2,654.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color White
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- UV Protection None
- Series BioClean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioclean
- MFR # BCAH
- Zoro # G0436683
- Country of Origin Malaysia
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Color | White |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
UV Protection | None |
Series | BioClean |
Description
Goggles,Non Sterile,PK12,Universal, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L (9), 250 PK, Blue (XC-310)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27250)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C98 (475C98)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- BIOCLEAN Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, BioClean Series, 60PK (BCAP)
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Wildcat Series (20529)
- UNITED SCIENTIFIC Safety Goggles, Indirect Vent, Pc Lens (UNGOGGLE-P)
- SAS SAFETY GOGGLE ANTI FOG BLK FRAME/CLR LENS (SA5103)
- PORTWEST Indirect Vent Goggles EN166 (PW21)
- DEWALT Radians Dewalt Dpg82 Concealer Safety Goggles, (DPG82-11)
- Bioclean Eye Protection