Shop All Protective Eyewear Accessories
Bioclean
Replacement Strap For Goggles, Blk, PK500
Mfr # BCAG-SS
Zoro # G0436692
product price: $1,260.99
/pk 500, $2.52/ea
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Color White
- Lens Color Clear
- X-Ray Detectable No
- Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BCAG-SS
- Zoro # G0436692
- Country of Origin Multiple
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Goggle Strap |
Lens Coating | Anti-Fog, Scratch-Resistant |
Color | White |
Lens Color | Clear |
X-Ray Detectable | No |
Frame Color | White |
Frame Material | Thermoplastic Rubber |
Lens Material | Polycarbonate |
Standards | EN 166:2001 Optical Class 1 |
Description
Goggle Strap, Color White, Standards EN 166:2001 Optical Class 1, X-Ray Detectable No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (74/40 KD YELLOW)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, 3XL (LUX-TJRE-Y3X)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- 3M Replacement Foam Gasket, PK10 (S2000-FOAM)
- SKULLERZ BY ERGODYNE Microfiber Cleaning Cloth, Black, PK12 (3216)
- SKULLERZ BY ERGODYNE Microfiber Cleaning Bag, Black, PK12 (3218)
- KLEENGUARD Replacement Lens for V80 Monogoggle XTR OTG Safety Goggles, Anti-Fog, Clear Lens, No Frame, Qty 1 (30707)
- MOTOSOLUTIONS Instant Antifog Wipes, Dispense Box, PK100 (FTBXD100)
- MCR SAFETY Eyeglass Cords (26G887)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek XL (9420)
- Bioclean Eyewear Accessories