Shop All Bacteria & Dust Control Mats
Bioclean
Prep Mat, Non Sterile, Bioclean, 22", PK100
Mfr # S-BCPM
Zoro # G0296990
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mat Color Blue
- Material Polyolefin, Air-Laid Paper, Polyethylene
- Overall Width 15 3/4 in
- Overall Length 22 in
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioclean
- MFR # S-BCPM
- Zoro # G0296990
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 15 3/4 in |
Overall Length | 22 in |
Details
Item | Prep Mat |
Mat Color | Blue |
Material | Polyolefin, Air-Laid Paper, Polyethylene |
Sterile/Non-Sterile | Sterile |
Waterproof | No |
Standards | ISO 9001:2008 Certification |
Package Type | Bag |
Description
Prep Mat, Standards ISO 9001:2008 Certification, Package Type Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 6VAC Vibrating, Indoor (1002)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457E410KAPRE)
- NMC Lockout Cabinet White (LOC)
- NMC Danger Do Not Operate Maintenance Lock-Out Tag, Pk25 (LOTAG33ST)
- CONDOR Frame for Tacky Floor Mat, 18"W x 45"L (808FH6)
- ENVIROTACK&TRADE EnviroTack 36x45 60-Layer Blue Disposable Adhesive Mat (PS 3645 64 B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x36" Tacky T, PK4 (TT-3636-34B)
- CONDOR Tacky Floor Mat, 24 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN15)
- TACKY TRAXX 24″ x 45″ White Sticky Mat, 30 Sheets/Mat 4PK (TT-2445-34W)
- ZORO SELECT Tacky Mat, Blue, 24 x 36 In, PK4 (5KDD5)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x45" Tacky T, PK4 (TT-3645-34B)
- Bioclean Floor Mats