Shop All Overboots and Overshoes
Bioclean
Overshoes, Blue Sterile disposable, PK150
Mfr # S-CPE
Zoro # G0296972
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 4 (Class 10) and above
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Liquid Splash
- Packaging Bulk
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioclean
- MFR # S-CPE
- Zoro # G0296972
- UPC # 076490089986
- Country of Origin Multiple
- Category Overboots and Overshoes
Dimensions
Size | Universal |
Shoe Size Maximum | 10 |
Shoe and Boot Cover Size | 10, 6, 7, 8, 9 |
Shoe Size Minimum | 6 |
Overall Height | Not Available |
Named Size | Universal |
Mens Shoe Size - Minimum | Not Available |
Mens Shoe Size - Maximum | Not Available |
Womens Shoe Size - Maximum | Not Available |
Womens Shoe Size - Minimum | Not Available |
Fits Shoe Size | 6 to 10 |
Description
Shoe Covers, Anti-Static Yes, Closure Type Elastic, Color Blue, FDA Compliant No, Federal 209E Cleanroom Class 10, Hazard Type Not Available, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 4 (Class 10) and above, Liquid Dispersal Type Not Available, Material Polyethylene, Mens Shoe Size - Maximum Not Available, Mens Shoe Size - Minimum Not Available, Metal Detectable No, Named Size Universal, Overall Height Not Available, Packaging Bulk, Product Type Shoe Cover, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Sign, M11R (M11R)
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 76-100, PK25 (2YB33)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 095)
- PAWS Overboots, Mens, Blk, M, 4" H, Waterproof, PR (13041)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.XL)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V6770170-M)
- ZORO SELECT Overboots, Mens, Size 12, Yellow, PR (151012)
- PAWS Overboots, Mens, Blk, S, 4" H, Waterproof, PR (13040)
- TINGLEY Workbrutes Overshoes, Mens, 2XL, Pull On, Black, PVC, PR (35111)
- TALON TRAX Shoe Covers, XL, 3" H, Black, Waterproof, PR (13026)
- Bioclean Foot Protection