Shop All Disposable Shoe Covers
Bioclean
Overshoes, Anti-Slip, Bioclean, 16", PK300
Mfr # S-BDOS
Zoro # G0297331
product price: $483.99
/pk 300, $1.61/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 4 (Class 10) and above
- Sterile/Non-Sterile Non-Sterile
- Named Size Universal
- Packaging Bulk
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # S-BDOS
- Zoro # G0297331
- UPC # 076490091705
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Named Size | Universal |
Size | Universal |
Shoe and Boot Cover Size | 10, 6, 7, 8, 9 |
Shoe Size Minimum | 6 |
Shoe Size Maximum | 10 |
Womens Shoe Size - Maximum | Not Available |
Womens Shoe Size - Minimum | Not Available |
Overall Height | 5 31/32 in |
Mens Shoe Size - Maximum | Not Available |
Mens Shoe Size - Minimum | Not Available |
Fits Shoe Size | 6 to 10 |
Description
Shoe Covers, Anti-Static Yes, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 10, Hazard Type Not Available, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 4 (Class 10) and above, Liquid Dispersal Type Not Available, Material Polyethylene, Mens Shoe Size - Maximum Not Available, Mens Shoe Size - Minimum Not Available, Metal Detectable No, Named Size Universal, Overall Height 5 31/32 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X15' (2515R)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, M, Reg (HVV046)
- MCR SAFETY Industry Grade Cow Grain Driver, XL, PK12 (32113XL)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 2XL (31TV10)
- BIOCLEAN Overboots, Non Sterile, White, PK150 (BDOB)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- KEYSTONE SAFETY 4 Mil Heavy Duty Polyethylene Boot Covers, Clear, LG, 50/Box (SANI-BT-LG-1BX)
- KIMBERLY-CLARK Light Duty Shoe Covers, Onesize, 300/CT, Blue, PK300 (KCC36811)
- KEYSTONE SAFETY Cross Linked Polyethylene Shoe Covers, Water Resistant, White, XL, 100/Bag, 3 Bags/Case (SC-CPE-XL)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXXL (SC11GY-XXXL)
- CELLUCAP Shoe Cover, PP, 5.5 mil, 6-1/2 In, Wht, PK300 (2602W)
- Bioclean Disposable Shoe Covers