Shop All Disposable Shoe Covers
Bioclean
Overboots, Non Sterile, White, PK150
Mfr # BDOB
Zoro # G0436674
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 4 (Class 10) and above
- Material Polyethylene
- Named Size Universal
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioclean
- MFR # BDOB
- Zoro # G0436674
- UPC # 076490089276
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Named Size | Universal |
Size | Universal |
Fits Shoe Size | 6 to 10 |
Shoe Size Minimum | 6 |
Shoe Size Maximum | 10 |
Womens Shoe Size - Maximum | Not Available |
Overall Height | Not Available |
Mens Shoe Size - Minimum | Not Available |
Womens Shoe Size - Minimum | Not Available |
Mens Shoe Size - Maximum | Not Available |
Description
Boot Covers, Anti-Static Yes, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 10, Hazard Type Not Available, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 4 (Class 10) and above, Liquid Dispersal Type Not Available, Material Polyethylene, Mens Shoe Size - Maximum Not Available, Mens Shoe Size - Minimum Not Available, Metal Detectable No, Named Size Universal, Overall Height Not Available, Packaging Bulk, Product Type Boot Cover, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Type R Class 2 Two-Tone X-Back Ve (8235ZX)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, XS, PR (11-920)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (477479)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- BIOCLEAN Overboots, Anti-Static, Sterile, PK150 (S-BDOB)
- CELLUCAP Shoe Covers, Polyethylene, 9 in Overall Height, Elastic Closure, Blue, XL, Pack of 300 (26011B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, XL, Blue, PK200 (BT-91X13-B)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, XL, Blue, PK300 (SH-12523-B)
- ZORO SELECT Boot/Shoe Covers, Microporous, 1Size, PK300 (SC-KG)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, S, White, PK200 (SH-E1W11-BH)
- POLYCO Shoe Covers, L, Blue, PK200 (49510)
- Bioclean Disposable Shoe Covers