Shop All Disposable Shoe Covers
Bioclean
Overboots, Anti-Static, Sterile, PK150
Mfr # S-BDOB
Zoro # G0298634
product price: $558.99
/pk 150, $3.73/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 4 (Class 10) and above
- Sterile/Non-Sterile Sterile
- Named Size Universal
- Slip Resistant Yes
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # S-BDOB
- Zoro # G0298634
- UPC # 076490091699
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Named Size | Universal |
Size | Universal |
Mens Shoe Size - Maximum | Not Available |
Overall Height | Not Available |
Mens Shoe Size - Minimum | Not Available |
Womens Shoe Size - Maximum | Not Available |
Womens Shoe Size - Minimum | Not Available |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | Universal |
Fits Shoe Size | Universal |
Description
Boot Covers, Anti-Static Yes, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 10, Hazard Type Not Available, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 4 (Class 10) and above, Liquid Dispersal Type Not Available, Material Polypropylene, Mens Shoe Size - Maximum Not Available, Mens Shoe Size - Minimum Not Available, Metal Detectable No, Named Size Universal, Overall Height Not Available, Packaging Bulk, Product Type Boot Cover, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Anti-Fog (52WR02)
- EDGE EYEWEAR Dakura Camo/Smk Lens (SW116CF)
- BOSS B21, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (B21051-XL)
- PUMA SAFETY SHOES Size 5 Women's Athletic Shoe Steel Work Shoe, Gray (642915-5)
- BIOCLEAN Overboots, Non Sterile, White, PK150 (BDOB)
- IMPACT PRODUCTS PolyLite Shoe Covers, 18", 150PR/CT, Blue, PK150 (IMPM2105BNS18)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- POLYCO Shoe Covers, L, Blue, PK200 (49510)
- 3M Disposable ProtectOvershoe Cover 442, PK3 (442)
- TRIMCO SuperTuff Disposable Polypropylene Shoe Covers Bulk Pack, 50PK (04625HD)
- CELLUCAP CELLUCAP Nonslip Shoe Covers (2803GRA)
- Bioclean Workwear and Protective Clothing