Shop All Disposable Lab Coats
Bioclean
Lab Coat, Non Sterile, Anti Static, M, PK30
Mfr # BDLC
Zoro # G0297164
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class Not Rated
- Sterile/Non-Sterile Non-Sterile
- Size M
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioclean
- MFR # BDLC
- Zoro # G0297164
- UPC # 076490089238
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | M |
Named Size | M |
Fits Chest Size | 36 in to 39 in |
Minimum Chest Size | 36 in |
Maximum Height | 59 in |
Minimum Height | 56 in |
For Height | 56 in to 69 in |
Maximum Chest Size | 39 in |
Chest Size - Maximum | 39 in |
Height - Maximum | 59 in |
Height - Minimum | 56 in |
Chest Size - Minimum | 36 in |
Description
Lab Coat, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 59 in, Height - Minimum 56 in, Launderable No, Liquid Dispersal Type Splash, Material Polyethylene, Material Weight 60 g/sq m, Named Size M, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Resistant Insole, Mens, 12-1/2" L, PR (PAMPR-M1415)
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- WEARWELL Tacky Mat, Blue, 24x45", PK4 (095)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (BK117)
- CONDOR Disposable Lab Coat, BasicMicro, White, 2XL (30ZE53)
- DUPONT Disposable Frock, XL, White, PK30 (TY210SWHXL0030VP)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- DUPONT Disposable Lab Coat, 2XL, Blue, PK30 (PB212SBU2X003000)
- CONDOR Disposable Lab Coat, Basic Micro, White, XL (30ZE52)
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, M, PK30 (LC-32632-2)
- Bioclean Disposable Lab Coats