Shop All Disposable Lab Coats
Bioclean
Lab Coat, Anti-Static, Sterile, M, PK30
Mfr # S-BDLC
Zoro # G0298409
product price: $472.99
/pk 30, $15.77/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class Not Rated
- Sterile/Non-Sterile Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
- Number of Pockets 3
- Packaging Individually Packaged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # S-BDLC
- Zoro # G0298409
- UPC # 076490089894
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Size | M |
Fits Chest Size | 36 in to 39 in |
Minimum Height | 56 in |
Maximum Height | 59 in |
Maximum Chest Size | 39 in |
Minimum Chest Size | 36 in |
For Height | 56 in to 59 in |
Chest Size - Maximum | 39 in |
Height - Minimum | 56 in |
Height - Maximum | 59 in |
Chest Size - Minimum | 36 in |
Description
Lab Coat, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 59 in, Height - Minimum 56 in, Launderable No, Liquid Dispersal Type Splash, Material Non-Woven Polypropylene Laminate/Polyethylene, Material Weight 60 g/sq m, Named Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO No Through Traffic Sign 12" x 18" (A11041)
- CALLOWAY MILLS Natural, Silver, 36" W x 60" L (103153660)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00518 M 120)
- DUPONT Disp LabCoat, Polyethylene, White, 2XL, PK30 (TY216SWH2X003000)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67323)
- INTERNATIONAL ENVIROGUARD SMS Lab Coat, 3 Pockets, XL, White, PK50 (K2228)
- MAGID EconoWear C8 Lite N Kool Disposable Lab Coat with Snap Front, 50case (C8-XXL)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH2X003000)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- DUPONT Disposable Frock, S, White, PK30 (TY211SWHSM003000)
- Bioclean Workwear and Protective Clothing