Shop All Specialty Cleaners
Bioclean
Hard Water Stain Remover 20 oz
Mfr # WST20
Zoro # G507658268
original price:
$21.93
8% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stain Remover
- Width 2.75 in
- Height 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # WST20
- Zoro # G507658268
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 20 oz |
Width | 2.75 in |
Height | 7.75 in |
Details
Sub-Category | Stain Remover |
Item | Stain Remover |
Description
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Lavatory Mounted All Purpose Soap Dispenser34oz. 6inL Spout (0332-D)
- THE BRUSH MAN 2-Gallon White Plastic Pail With Handle (PAIL-2 GAL)
- NILFISK Filter, Exhaust Filter, 4 gal., HEPA, PK5 (1406879500)
- RENOWN 20 in. Red Buffing Floor Pad (REN02048)
- BIOCLEAN Hard Water Stain Remover 40 oz (WST40-1-1)
- BIOCLEAN 40 oz Hard Water Stain Remover (WSR40)
- BIOCLEAN 10 oz Hard Water Stain Remover (WSR10)
- POUR-N-RESTORE Orange Scent Oil Stain Remover 32 oz Liquid (PNR32OZ-06)
- NU-CALGON Coil Cleaner, Liquid, 1 qt (4291-92)
- THRIFT MARKETING Drain Cleaner 2 lbs (TH299920)
- LEATHER THERAPY Leather Therapy Restorer & Conditioner 16 oz. (10101-PT)
- Bioclean Specialty Cleaners