Shop All Protective Eyewear Accessories
Bioclean
Goggles Strap, Non Sterile, Clear, PK500, 2x35mm
Mfr # BCAP-SS
Zoro # G0436762
product price: $1,244.99
/pk 500, $2.49/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Color Clear
- X-Ray Detectable No
- Frame Color White
- Series BioClean Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BCAP-SS
- Zoro # G0436762
- Country of Origin Multiple
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Protective Goggles |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Color | Clear |
X-Ray Detectable | No |
Frame Color | White |
Series | BioClean Clearview |
Frame Material | Thermoplastic Rubber |
Lens Material | Polycarbonate |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Standards | EN 166:2001 Optical Class 1 |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Eyewear Size Universal, Frame Color White, Frame Material Thermoplastic Rubber, Protective Goggles, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear, Lens Material Polycarbonate, Series BioClean Clearview, Standards EN 166:2001 Optical Class 1, X-Ray Detectable No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3508)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - Del left (A-1218 Delivery Signs - Del left)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6247-HI_12x18 (T1-6247-HI_12x18)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog (S700HS)
- EDGE EYEWEAR Edge Eyewear Clip On Eyewear (9422)
- MCR SAFETY Large Eyeglass Case Rx2000 (204)
- EDGE EYEWEAR Foam Gasket, Black, 1 in. H x 4 in. W (9453)
- CUSTOM ACCESSORIES EYEGLASS VISOR CLIPS (43353)
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- POWERWELD Replacement Strap for PowerWeld Cover Goggles (RGS)
- Bioclean Eye Protection