Shop All Disposable Lab Coats
Bioclean
Face Veil, Non-Sterile, Cleanroom, PK500
Mfr # BFV06
Zoro # G0436832
product price: $492.99
/pk 500, $0.99/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 4 (Class 10) and above
- Material Polyethylene
- Size Universal
- Named Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BFV06
- Zoro # G0436832
- UPC # 076490088071
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | Universal |
Named Size | Universal |
Details
Item | Face Veil |
Color | White |
Cleanroom Class | ISO 4 (Class 10) and above |
Material | Polyethylene |
Packaging | Bag |
Seam Style | Welded |
Standards | ISO 2859; ISO 9001:2015 |
Metal Detectable | No |
Features | Cleanroom Rated |
Protection Type | Cleanroom |
ISO Cleanroom Class | ISO 4 (Class 10) and above |
ISO Class | ISO 4 |
Attachment Style | Studs |
Garment Style | Veil |
Anti-Static | No |
Latex-Free | Yes |
Federal 209E Clean Room Class | 10 |
Product Type | Face Veil |
Sterilization Status | Non-Sterile |
Federal 209E Cleanroom Class | 10 |
Description
Face Veil, Anti-Static No, Attachment Style Studs, Color White, Federal 209E Cleanroom Class 10, ISO Cleanroom Class ISO 4 (Class 10) and above, Latex-Free Yes, Material Polyethylene, Metal Detectable No, Named Size Universal, Packaging Bag, Product Type Face Veil, Seam Style Welded, Standards ISO 2859; ISO 9001:2015, Sterilization Status Non-Sterile, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Glide Disposable Corded Ear Plugs, Foam No Roll Twist-In, NRR 30 dB, Optional Cord, 100 Pairs (6945)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (1803YLW)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Flammable Liquids, DS-Flammable Liquids (DS-Flammable Liquids)
- CONDOR Stick Welding Gloves, Cowhide Palm, M, PR (1VT51)
- CONDOR Disposable Lab Coat, XL, Orange, PK30 (32KF75)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, M, PK30 (8046-M)
- KLEENGUARD Lightweight Lab Coat, L, Wht, PP, PK50 (67315)
- DUPONT Disposable Frock, XL, White, PK30 (IC264SWHXL00300C)
- KIMTECH Lab Coat, L, White, SMS, PK30 (47653)
- CELLUCAP Disposable Lab Coat, XL, 44" L, PK30 (63302EWNX)
- DUPONT Tyvek Isoclean Cleanroom Lab Coat, XL, Wht, PK30 (IC263SWHXL00300B)
- Bioclean Workwear and Protective Clothing