Shop All Face Masks
Bioclean
Disposable Procedural Face Mask, Universal, White, 800PK
Mfr # MTA210-0
Zoro # G0437200
product price: $386.99
/pk 800, $0.48/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene, Polyethylene
- Standards ISO 2859-3:1991
- Mask Headstrap Type Dual, Adjustable
- Nosepiece Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # MTA210-0
- Zoro # G0437200
- Country of Origin Multiple
- Category Face Masks
Dimensions
Mask Size | M |
Details
Item | Cleanroom Mask |
Color | White |
Material | Polypropylene, Polyethylene |
Standards | ISO 2859-3:1991 |
Mask Headstrap Type | Dual, Adjustable |
Nosepiece Type | None |
Number of Layers | 3-Ply |
Includes | Ultrasonically Sealed Edges |
Latex Content | Latex Free |
Individually Packaged | No |
Mask Material | Polyethylene, Polypropylene |
Mask Shape | Flat-Fold |
Face Seal Type | None |
Features | Ultrasonically Sealed Edges |
NIOSH Rating | Not Rated |
Eyeshield Color | None |
Includes Eyeshield | No |
Eyeshield Material | None |
ISO Cleanroom Class | ISO 4 (Class 10) |
ASTM Splash Rating | Not Rated |
Description
Cleanroom Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class ISO 4 (Class 10), Mask Headstrap Type Dual, Adjustable, Mask Shape Flat-Fold, Mask Material Polyethylene, Polypropylene, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABSORBENT SPECIALTY PRODUCTS Absorbent Specialty Products Acid Neutralizer Pads (3WMX7)
- BRADY Lockout Cabinet, Unfilled, 15-1/2 In H (LR018E)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 10-11, Women's 12-13, 1 Pair (PAM-M1011/W1213)
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Aluminum, Gas Plant Emergency Shut Down Sign, Landscape (OS-NS-A-710-L-13020)
- BIOCLEAN Disposable Procedural Face Mask, L, 200PK (BDBS-G)
- IFLY SMART Ifly Clean Travel Kit (9-A001CK)
- MCKESSON Classic Style Light & Cool Surgical Mask, Blue, 50PK (91-1100)
- ALPHA PRO TECH Disposable Procedural Face Mask, Universal, White, 500PK (9010)
- MAXPOWER DISPOSABL FACE MASK 10PC (339472)
- GEC Global Industrial Disposable Medical Face Mask, 3-Ply w/Earloops, ASTM Level 3, Blue, 50/Box (732145)
- WECARE Individually Wrapped Face Masks, Summer Collection, 50PK (WC-WMN100100-FACE-MASKS-SUMMER-ASSTD)
- Bioclean Face Masks