Shop All Face Masks
Bioclean
Disposable Procedural Face Mask, L, 200PK
Mfr # BDBS
Zoro # G0297252
product price: $466.99
/pk 200, $2.33/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester, Polyurethane
- Standards ISO 2859-3:1991
- Mask Headstrap Type Dual, Non-Adjustable
- Nosepiece Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BDBS
- Zoro # G0297252
- Country of Origin Multiple
- Category Face Masks
Dimensions
Mask Size | M |
Details
Item | Cleanroom Mask |
Color | White |
Material | Polyester, Polyurethane |
Standards | ISO 2859-3:1991 |
Mask Headstrap Type | Dual, Non-Adjustable |
Nosepiece Type | None |
Number of Layers | 3-Ply |
Latex Content | Latex Free |
Individually Packaged | No |
Mask Material | Polyester, Polyurethane |
Mask Shape | Flat-Fold |
Face Seal Type | None |
ASTM Splash Rating | Not Rated |
NIOSH Rating | Not Rated |
Eyeshield Color | None |
Eyeshield Material | None |
ISO Cleanroom Class | ISO 4 (Class 10) |
Includes Eyeshield | No |
Description
Cleanroom Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class ISO 4 (Class 10), Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polyester, Polyurethane, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- DELTA PLUS Safety Glasses, Gray Scratch-Resistant (SG-57G)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Pentane Oxygen, 58 L, C-10 Connection (58L-411)
- MUTUAL INDUSTRIES 4X5X30" Yellow Wire Marking Flags, 1000C (15901-41-4)
- BIOCLEAN Disposable Procedural Face Mask, L, 200PK (BDBS-G)
- GN1 Three-Ply General Use Face Mask, Blue/White, PK2500, 2500PK (MS2500)
- HONEYWELL Filters, For Textile Face Cover, PK12 (LMF-500-12)
- UMBO Blue 3-ply Pleated Face Masks with Ear Loop, Blue, 500/CS, 500PK (H205-B)
- GEC Global Industrial Disposable Medical Face Mask, 3-Ply w/Earloops, ASTM Level 3, Blue, 50/Box (732145)
- SAVE PHACE Total Eclipse SUM 2 Sport Utility Mask (3012961)
- GREATNECK 5-Pack Personal Safety Mask (KN95)
- Bioclean Masks & Respiratory Protection