Shop All Lab and Clean Room Gloves
Bioclean
Disposable Gloves Nitrile Powder Free White S 1000 PK
Mfr # BNAL
Zoro # G0298600
product price: $649.99
/pk 1000, $0.65/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class ISO 4
- Cuff Beaded
- Application Life Sciences, Chemical
- Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
- Lining Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BNAL
- Zoro # G0298600
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 16 in |
Length | 16 in |
Glove Size and Cuff Length Style | S/Extended |
Size- Alpha | S |
Size - Numeric | 7 |
"Size - Numeric | S (7) |
Size- Numeric | Non-Sterile |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color White, Cuff Thickness 3.15 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 6.3 mil, Latex-Free Yes, Length 16 in, Material Nitrile, Palm Thickness 3.94 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Arrow, 3In L, PK50 (8ADC7)
- EPSON Label Cartridge, Black on Fluorescent Yellow, Labels/Roll: Continuous (218FYPX)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- COMPASS HUBBELL LIGHTING COMPASS Exit Sign/ Emergency Lights (CCGRC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free Green S 1000 PK (BFAP-S)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- AGRI PRO ENTERPRISES Shoulder Length Gloves, PK100 (318502)
- NITRILITE Cleanroom Gloves, Nitrile, S, 5 mil, PK100 (93-401)
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PK72 (E-194)
- Bioclean Gloves & Hand Protection