Shop All Lab and Clean Room Gloves
Bioclean
Disposable Gloves Nitrile Powder Free White 9 200 PK
Mfr # BNPS
Zoro # G0298135
Free Shipping & Returns
$1,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class ISO 4
- Cuff Beaded
- Application Life Sciences, Chemical, Healthcare
- Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
- Cuff Thickness 3.54 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioclean
- MFR # BNPS
- Zoro # G0298135
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 16 in |
Length | 16 in |
Glove Size and Cuff Length Style | 9/Extended |
Size- Alpha | L |
Size - Numeric | 9 |
Size- Numeric | Sterile |
"Size - Numeric | 9 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color White, Cuff Thickness 3.54 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Extended Cuff, Finger Thickness 7.87 mil, Latex-Free Yes, Length 16 in, Material Nitrile, Palm Thickness 6.69 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006, Sterile/Non-Sterile Sterile, Texture Grain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (DPAS-30R)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, XL, PR (4NHE4)
- SIGNMISSION Meat Market Yard Sign & Stake outdoor plastic coroplast window, C-1824 Meat Market (C-1824 Meat Market)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (12165)
- BIOCLEAN Disposable Gloves Nitrile Powder Free Green S 1000 PK (BFAP-S)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BNAL)
- MAPA Clean Process Gloves, M, 6 mil, PK100 (984 CP)
- NITRILITE Cleanroom Gloves, Nitrile, M, 5 mil, PK100 (93-311)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 9, PK200 (83-500)
- Bioclean Lab and Clean Room Gloves