Shop All Lab and Clean Room Gloves
Bioclean
Disposable Gloves Nitrile Powder Free Green S 1000 PK
Mfr # BFAP-S
Zoro # G0436893
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class ISO 4
- Cuff Beaded
- Application Life Sciences, Chemical
- Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
- Glove Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioclean
- MFR # BFAP-S
- Zoro # G0436893
- Country of Origin Multiple
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 12 in |
Length | 12 in |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
"Size - Numeric | S |
Size- Numeric | Non-Sterile |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Yes, Color Green, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner, Features Extended Cuff, Finger Thickness 4.7 mil, Latex-Free Yes, Length 12 in, Material Neoprene, Palm Thickness 3.94 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-17762)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R) (H31NK)
- WERNER D-Ring Extender 12in (M010000)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-L (10165-31-1-BLK-L)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BNAL)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White L 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- ANSELL Cleanroom Gloves, Nitrile, M, PK1000 (CE5-755)
- MAPA Clean Process Gloves, S, 6 mil, PK100 (984 CP)
- ANSELL Cleanroom Gloves, Latex, S, PK1000 (CE5-512)
- Bioclean Lab and Clean Room Gloves