Shop All Lab and Clean Room Gloves
Bioclean
Disposable Gloves Neoprene Powder Free Natural 6-1/2 200 PK
Mfr # BUPS
Zoro # G0297681
original price:
$875.99
31% off
new price: $603.99
/pk 200, $3.02/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class ISO 4
- Cuff Beaded
- Application Life Sciences, Chemical, Healthcare
- Standards ASTM D6978, EN 374-1/2/3, EN 420:2003- A1:2009 , EN 455 Part 2, Food Contact,Category III, ISO 11137-1
- Palm Thickness 4.33 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BUPS
- Zoro # G0297681
- Country of Origin Multiple
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 12 in |
Length | 12 in |
Glove Size and Cuff Length Style | 6-1/2/Standard |
Size - Numeric | 6 1/2 |
Size- Alpha | XS |
"Size - Numeric | XS |
Size- Numeric | Sterile |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Yes, Color Beige, Cuff Thickness 3.54 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 5.51 mil, Latex-Free Yes, Length 12 in, Material Neoprene, Palm Thickness 4.33 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D6978, EN 374-1/2/3, EN 420:2003- A1:2009, EN 455 Part 2, Food Contact,Category III, ISO 11137-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478T61 (478T61)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (92723NFL)
- HONEYWELL MILLER Rebar Hook Anchor, Temporary, 5000 lb. (480-Z7/19INGN)
- CAROLINA SHOE Size 14EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free Green S 1000 PK (BFAP-S)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BNAL)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- ANSELL Cleanroom Gloves, Nitrile, M, PK1000 (CE5-755)
- HONEYWELL NORTH Antistatic Gloves, Gray, 2XL, PR (NF15ESD/11XXL)
- Bioclean Lab and Clean Room Gloves