Shop All Lab and Clean Room Gloves
Bioclean
Disposable Gloves Natural 8 200 PK
Mfr # BPZS
Zoro # G0298129
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ISO Class ISO 4
- Material Neoprene
- Standards ASTM D6978, Category III, CE 0598, EN 420:2003 + A1:2009,, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact
- Glove Length 12 in
- Features Extended Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioclean
- MFR # BPZS
- Zoro # G0298129
- Country of Origin Multiple
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 12 in |
Length | 12 in |
Glove Size and Cuff Length Style | 8/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Size- Numeric | Sterile |
"Size - Numeric | 8 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color Beige, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Extended Cuff, Latex-Free Yes, Length 12 in, Material Neoprene, Palm Thickness 5.91 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D6978, Category III, CE 0598, EN 420:2003 + A1:2009,, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Sterile/Non-Sterile Sterile, Texture Grain, Texture Location Full
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11.5EE)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Sale - Red (418-EZ-SALER)
- MSA SAFETY Sampling Line, 1/4x10 ft. (10040665)
- HESKINS LLC Heskins Standard Safety Grip‚Ñ¢ Anti Slip Tape, Black, 6" x 60', 60 Grit (3401015000060NUA)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BNAL)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White L 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free Green S 1000 PK (BFAP-S)
- HONEYWELL NORTH Antistatic Gloves, Gray, L, PR (NF15ESD/9L)
- HONEYWELL NORTH Seamless Dry Box Glove, Butyl, 32"L, PR (8B1532/9Q)
- Bioclean Lab and Clean Room Gloves