Shop All Lab and Clean Room Gloves
Bioclean
Disposable Gloves Natural 7-1/2 200 PK
Mfr # BPZS
Zoro # G0298092
product price: $474.99
/pk 200, $2.37/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class ISO 4
- Color Beige
- Features Extended Cuff
- Glove Texture Location Full
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BPZS
- Zoro # G0298092
- Country of Origin Multiple
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 12 in |
Length | 12 in |
Glove Size and Cuff Length Style | 7-1/2/Standard |
Size- Alpha | S |
Size - Numeric | 7 1/2 |
Size- Numeric | Sterile |
"Size - Numeric | 7 1/2 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color Beige, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Extended Cuff, Latex-Free Yes, Length 12 in, Material Neoprene, Palm Thickness 5.91 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D6978, Category III, CE 0598, EN 420:2003 + A1:2009,, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Sterile/Non-Sterile Sterile, Texture Grain, Texture Location Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1070-XL (10))
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0023YB)
- ALLEGRO INDUSTRIES Aspirator Bulb (2050-02)
- BRADY Machine/Equipment Label, PK5, 86203 (86203)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White L 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free Green S 1000 PK (BFAP-S)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BNAL)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- ANSELL Antistatic Gloves, L, Gray/White, PR (11-100)
- Bioclean Gloves & Hand Protection