Shop All Lab and Clean Room Gloves
Bioclean
Disposable Gloves Latex Powder Free Natural L 1000 PK
Mfr # BLA3
Zoro # G0436911
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class ISO 5
- Cuff Beaded
- Application Life Sciences, Chemical
- Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
- Disposable Glove Grade Cleanroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioclean
- MFR # BLA3
- Zoro # G0436911
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 16 in |
Length | 16 in |
Glove Size and Cuff Length Style | L/Extended |
Size- Alpha | L |
Size - Numeric | 9 |
"Size - Numeric | L |
Size- Numeric | Non-Sterile |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 0.11 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 0.2 mil, Latex-Free No, Length 16 in, Material Latex, Palm Thickness 6.69 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H7IC3A1)
- ZORO SELECT Stencil Kit, Brass, 15 Pcs (20Y513)
- STEINER MIG Welding Gloves, Cowhide Palm, S, PR (0216-S)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White L 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free Green S 1000 PK (BFAP-S)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BNAL)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- ANSELL Antistatic Gloves, XL, Foamed, PR (11-100)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PR (O-240)
- Bioclean Gloves & Hand Protection