Shop All Lab and Clean Room Gloves
Bioclean
Disposable Gloves Latex Powder Free Natural 2XL 1000 PK
Mfr # BLA3
Zoro # G0436981
product price: $527.99
/pk 1000, $0.53/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class ISO 5
- Cuff Beaded
- Application Life Sciences, Chemical
- Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BLA3
- Zoro # G0436981
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 16 in |
Length | 16 in |
Glove Size and Cuff Length Style | XL/Extended |
Size - Numeric | 10 |
Size- Alpha | XL |
"Size - Numeric | XL |
Size- Numeric | Non-Sterile |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 0.11 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 0.2 mil, Latex-Free No, Length 16 in, Material Latex, Palm Thickness 6.69 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Military Boots, 6in, 10-1/2M, Desert Tan, PR (RB8694)
- KLEENGUARD Safety Glasses with Cord Connect, Clear Polycarbonate (55401)
- MAJESTIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 10, 100 PK, Black (3273BK/10)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free Green S 1000 PK (BFAP-S)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BNAL)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XL 100/BX (LGBL-XL)
- NITRILITE Cleanroom Gloves, Nitrile, XL, 5 mil, PK100 (93-311)
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- Bioclean Lab and Clean Room Gloves