Shop All Lab and Clean Room Gloves
Bioclean
Disposable Gloves Latex Powder Free Natural 10 200 PK
Mfr # BASL
Zoro # G0297173
product price: $440.99
/pk 200, $2.20/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class ISO 4
- Cuff Beaded
- Application Life Sciences, Chemical, Healthcare
- Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BASL
- Zoro # G0297173
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 12 in |
Length | 12 in |
Glove Size and Cuff Length Style | 10/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Size- Numeric | Sterile |
"Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color Beige, Cuff Thickness 4.33 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Outer, Features Extended Cuff, Finger Thickness 7.87 mil, Latex-Free No, Length 12 in, Material Latex, Palm Thickness 6.69 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, HD, 5 Ft, Includes X Flag (FS5X-O)
- DELTA PLUS Headgear, Ratchet, 5SwivlLocks, Blue (HG-25)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-20.8)
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 40866 (40866)
- BIOCLEAN Disposable Gloves Nitrile Powder Free Green S 1000 PK (BFAP-S)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BNAL)
- MAPA Tri-Polymer Glove, Mapa, Size 10, PR, PK72 (514310)
- HONEYWELL NORTH Antistatic Gloves, Gray, 2XL, PR (NF15ESD/11XXL)
- MAPA Cleanroom Glv, Size 7-1/2, 8 mil, PR, PK200 (0726)
- Bioclean Gloves & Hand Protection