Shop All Cut-Resistant Gloves
Bioclean
Cut Resistant Glove, Sterile, L, PK100
Mfr # S-BCRL
Zoro # G9304204
product price: $2,085.99
/pk 100, $20.86/ea
Free Shipping & Returns
$2,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color White
- ANSI/ISEA Abrasion Level Not Rated
- Knit Material Dyneema(R) Diamond
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # S-BCRL
- Zoro # G9304204
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 7.5 in |
Cuff Length | 2.5 |
Size- Alpha | L |
Description
Cut Resistant Glove, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHL)
- PORTWEST Classic Rain Jacket, Med (US440)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, M (GG209MC)
- PIG PIG Pipe Leak Diverter, Gray, 2.43 lb. (TLS691-GY)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (9350XL)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (09-H550SLPV/L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL (RWG564TXXL)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size XL (20-1-5000-XL)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-7)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 6, 12PK (TTP060NBR-060)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWGD104S)
- Bioclean Cut-Resistant Gloves