Shop All Disposable Gloves
Bioclean
BioClean(TM), Latex Disposable Gloves, 7.87 mil Palm, Latex, Powder-Free, 7 1/2, 200 PK, Beige
Mfr # BASL
Zoro # G607205034
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Natural Rubber Latex
- Palm Thickness 7.87 mil
- Length 11 1/2 in
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bioclean
- MFR # BASL
- Zoro # G607205034
- UPC # 20076490640990
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 7 1/2 |
Length | 11 1/2 in |
Size - Numeric | 7 1/2 |
Size- Alpha | M |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Beige, Cuff Style Beaded, Cuff Thickness 7.09 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Finger Thickness 9.4 mil, Latex-Free No, Length 11 1/2 in, Material Natural Rubber Latex, Palm Thickness 7.87 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards CE 0493, EN ISO 21420:2020, EN ISO 374-1-2016 Type B, EN ISO 374-5, EN455 Part 2, Sterile/Non-Sterile Sterile, Texture Grain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-702SFV-UV)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24-M)
- ZORO SELECT Traffic Barrel, 41-1/2 In. H, 9 lb. (03-780-6HI)
- BIOCLEAN BioClean(TM), Nitrile Disposable Gloves, 4.33 mil Palm, Nitrile, Powder-Free, 7 1/2, 200 PK, Green (BENS)
- BIOCLEAN BioClean(TM), Nitrile Disposable Gloves, 7.09 mil Palm, Nitrile, Powder-Free, 7 1/2, 200 PK, White (BNPS)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 180 PK, Green (MIIMDS195287)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XS, (6), Green, 100 Pack (6110PF XS)
- ANSELL C520, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, S (7), Green (C521)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Navy Blue (FP-N-100-XL-NBLE)
- SEIDMAN ASSOCIATES GNPR-1M, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Blue (GNPR-MD-1M)
- Bioclean Disposable Gloves