Shop All Disposable Aprons
Bioclean
Apron, Sleeveless, Non Sterile, M, PK50
Mfr # BCDA
Zoro # G0297094
product price: $288.99
/pk 50, $5.78/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Category III, CE 0598, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 9073-4, EN ISO 13688:2013, EN ISO 14325
- Waist Closure Tie
- Apron Type Bib
- Pathogen and Chemical Ratings Meets ASTM F739
- Named Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BCDA
- Zoro # G0297094
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Named Size | M |
Details
Item | Apron |
Standards | Category III, CE 0598, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 9073-4, EN ISO 13688:2013, EN ISO 14325 |
Waist Closure | Tie |
Apron Type | Bib |
Pathogen and Chemical Ratings | Meets ASTM F739 |
Packaging | Individually Packaged |
Neck Closure Type | Adjustable Strap |
Description
Apron, Apron Type Bib, Cuff Style Not Applicable, Named Size M, Neck Closure Type Adjustable Strap, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F739, Sleeve Length Not Applicable, Standards Category III, CE 0598, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 9073-4, EN ISO 13688:2013, EN ISO 14325, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Hard Hat PAPR System (287510)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-2401-204-07)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22107)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXXL)
- MCKESSON Dental Bib, 13-1/2 x 18 Inch, 500PK (143-43445)
- DEALMED Lev 1 Non-Surgical Iso Gown, Disposable, Yellow, 10/Pk, 5/Cs, 50PK (782046)
- ACTION CHEMICAL Disposable Apron, White, 36 In. L, PK100 (M2500)
- CHEMSPLASH ChemSplash® 1, 28" x 46" Chemical Resistant Apron, L, PK100 (702846Y)
- SAFE HANDLER PVC Apron Prevent Bacterial Growth, Black, OSFM (BLSH-ES-PVC-AP2B)
- DUPONT Coat Sleeve Apron, Tychem 2000, Ylw, XL, PK25 (QC275BYLXL002500)
- NEATGARDS Handgards Neatgards Medium Duty Embossed White Poly Apron, PK100 (303764020)
- Bioclean Workwear and Protective Clothing