Shop All Disposable Aprons
Bioclean
Apron, Sleeveless, Non Sterile, L, PK50
Mfr # BCDA
Zoro # G0297009
product price: $314.99
/pk 50, $6.30/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Category III, CE 0598, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 9073-4, EN ISO 13688:2013, EN ISO 14325
- Waist Closure Tie
- Pathogen and Chemical Ratings Meets ASTM F739
- Neck Closure Type Adjustable Strap
- Packaging Individually Packaged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BCDA
- Zoro # G0297009
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Named Size | L |
Details
Item | Apron |
Standards | Category III, CE 0598, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 9073-4, EN ISO 13688:2013, EN ISO 14325 |
Waist Closure | Tie |
Pathogen and Chemical Ratings | Meets ASTM F739 |
Neck Closure Type | Adjustable Strap |
Packaging | Individually Packaged |
Apron Type | Bib |
Description
Apron, Apron Type Bib, Cuff Style Not Applicable, Named Size L, Neck Closure Type Adjustable Strap, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F739, Sleeve Length Not Applicable, Standards Category III, CE 0598, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 9073-4, EN ISO 13688:2013, EN ISO 14325, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XL (FRS160-DNY XLG REG)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-LK)
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7022-B)
- ANSELL Disposable Apron, White, Universal, PK100 (56-210)
- CELLUCAP Laboratory Barrier Gown, XL, 52 In. L, Ties (434TXGRA)
- KLEENGUARD Lite Duty Apron Polyethylene Coat 28 x 36 WHT 100/Cs (43744)
- CONDOR Bib Apron, Navy Blue, 36 In. L (1N880)
- CELLUCAP Laboratory Barrier Gown, Universal, Knit (434TKCGRA)
- ANSELL Gown, L, Polyethylene, 65" L, 27" W, PK50 (68-2300)
- ZORO SELECT Lightweight Disposable Gown, Elastic, PK15 (8572)
- Bioclean Disposable Clothing