Shop All Disposable Aprons
Bioclean
Apron-Sleeveless, Non Sterile, Blue, PK50, S
Mfr # BCDA
Zoro # G0436799
product price: $294.99
/pk 50, $5.90/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Category III, CE 0598, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 9073-4, EN ISO 13688:2013, EN ISO 14325
- Named Size S
- Packaging Individually Packaged
- Waist Closure Tie
- Apron Type Bib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bioclean
- MFR # BCDA
- Zoro # G0436799
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Named Size | S |
Details
Item | Apron |
Standards | Category III, CE 0598, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 9073-4, EN ISO 13688:2013, EN ISO 14325 |
Packaging | Individually Packaged |
Waist Closure | Tie |
Apron Type | Bib |
Pathogen and Chemical Ratings | Meets ASTM F739 |
Neck Closure Type | Adjustable Strap |
Description
Apron, Apron Type Bib, Cuff Style Not Applicable, Named Size S, Neck Closure Type Adjustable Strap, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F739, Sleeve Length Not Applicable, Standards Category III, CE 0598, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 9073-4, EN ISO 13688:2013, EN ISO 14325, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (2CDY1)
- 3M N95 Disposable Respirator, S, White, PK50 (9105S)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (6JR28-4LN01)
- ARIAT Slim Adkins Straight Leg, Size 30" x "30 (10034625)
- SAFE HANDLER Disposable Food Handling Light Poly Aprons, OSFM, White (100-Pack) (BLKC-ESPE-AP1W)
- KEYSTONE SAFETY Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, White, 25/Bag, 4 Bag/Case (ISO-TL-WHITE-A)
- DEALMED Isolation Gowns Poly-Coated Barrier, White, 50/Cs, 50PK (782045)
- SAFE HANDLER Disposable CPE Gown with Thumb Loops Apron, Blue(25-Pack) (BLSH-MS20-CPE-BL-25)
- NEATGARDS Handgards Neatgards Medium Duty Embossed White Poly Apron, PK100 (303764020)
- DUPONT Bib Apron, Tychem 2000, Yellow, PK100 (QC273BYL00010000)
- POLYCO Gown, Regular XL, 55 In. L, 38 In. W, PK50 (42480)
- Bioclean Disposable Aprons