Shop All Fuel Additives
Biobor
Winter Diesel Conditioner, 2.5 gal.
Mfr # BBDCWPLUS2.5GAL01US
Zoro # G5770549
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automobiles/Trucks
- Type Improver
- Color Amber
- Container Size 2.5 gal
- Flash Point (F) 153 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biobor
- MFR # BBDCWPLUS2.5GAL01US
- Zoro # G5770549
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 2.5 gal |
Size/Net Weight | 2.5 gal |
Size | 2.5 gal |
Description
Winter Diesel Conditioner, Container Type Jug, Container Size 2.5 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 1:1500, Color Amber, Standards ASTM D6079 - HFRR, OEM Approved, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents, Compatible Vehicle Type Cars, Trucks
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 2/0, 3/8", 90 deg., PK10 (5956-010FL)
- BALDWIN FILTERS Transmission Filter, 3-25/32 x 6-15/32 In (BT9358)
- BUYERS PRODUCTS 24x24 Inch Welded Black Structural Steel Mounting Brackets (1701015)
- GROTE LIGHTING MIRROR-12-SS-CONVEX W/CENTER MOUNT (12020)
- BIOBOR Diesel Conditioner and Cetane, 1 gal. (BBDCPLUSJUG01US)
- BIOBOR Diesel Anti-Gel Treatment, 2.5 gal. (BBCFLB2.5GAL01US)
- BIOBOR Ethanol Fuel Treatment, 16 oz. (BBEB16EZ01US)
- BIOBOR Ethanol Fuel Treatment, 8 oz. (BBEB08EZ01US)
- BIOBOR Winter Diesel Conditioner, 1 gal. (BBDCWPLUSJUG01US)
- BIOBOR Diesel Fuel Additive, Biocide, JF, 16 oz, Diesel Engines, Biocide and Lubricant (BB16EZ01US-2)
- GUMOUT Regane Gasoline High Mileage Fuel System Cleaner 6 oz (510023)
- Biobor Fuel Additives