Shop All Fuel Additives
Biobor
Winter Diesel Conditioner, 1 gal.
Mfr # BBDCWPLUSJUG01US
Zoro # G5770558
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Color Amber
- Size/Net Weight 1 gal
- Flash Point (F) 153 Degrees F
- Dissolves Fuel Soluble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biobor
- MFR # BBDCWPLUSJUG01US
- Zoro # G5770558
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 1 gal |
Size/Net Weight | 1 gal |
Size | 1 gal |
Description
Winter Diesel Conditioner, Container Type Jug, Container Size 1 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 1:1500, Color Amber, Standards ASTM D6079 - HFRR, OEM Approved, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents, Compatible Vehicle Type Cars, Trucks
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X RAINX LAT WIPERBLADE 20"" (5079277-2)
- DORMAN Windshield Wiper Arm - Front Right, 42534 (42534)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FL)
- CURT Front Mount Hitch w/2" Receiver, 31270 (31270)
- BIOBOR Diesel Conditioner and Anti-Gel, 32oz. (BBMD32EZ01US)
- BIOBOR Diesel Anti-Gel Treatment, 1 gal. (BBCFLBJUG01US)
- BIOBOR Diesel Conditioner and Anti-Gel, 1 gal. (BBMDJUG01US)
- BIOBOR Diesel Conditioner and Cetane, 1 gal. (BBDCPLUSJUG01US)
- BIOBOR Ethanol Fuel Treatment, 1 gal. (BBEBJUG01US)
- BIOBOR Diesel Anti-Gel Treatment, 2.5 gal. (BBCFLB2.5GAL01US)
- STA-BIL Fuel Stabilizer, 1 gal. (22213)
- Biobor Fuel Additives