Shop All Fuel Additives
This Product is Discontinued
Biobor
Jet Fuel Biocide, 32 oz. (Discontinued)
Mfr # BB32EZ01US
Zoro # G5770689
This Product is Discontinued
Key Features
- Size/Net Weight 32 oz
- Container Type Bottle
- Sub-Category Fuel Additives and Stabilizers
- VOC Content 0.0863
- Dilution Ratio Treats 2,560 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biobor
- MFR # BB32EZ01US
- Zoro # G5770689
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 32 oz |
Container Size | 32 oz |
Size | 32 oz |
Details
Item | Jet Fuel Additive |
Container Type | Bottle |
Sub-Category | Fuel Additives and Stabilizers |
VOC Content | 0.0863 |
Dilution Ratio | Treats 2,560 gal |
Color | Amber |
Type | Biocide |
Flash Point (F) | 102 Degrees F |
Pour Point (F) | -27 Degrees F |
Appearance | Liquid |
Dissolves | Fuel Soluble |
Application | Airplanes |
For Use With | Jet Fuel |
Pour Point | -27 Degrees F |
Recommended Dilution | Treats 2,560 gal |
Flash Point | 102 Degrees F |
Description
Jet Fuel Additive, Container Type Bottle, Container Size 32 oz, Recommended Dilution Treats 2,560 gal, Color Amber, Flash Point 102 Degrees F, Pour Point -27 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.