Shop All Fuel Additives
Biobor
Ethanol Fuel Treatment, 8 oz.
Mfr # BBEB08EZ01US
Zoro # G5770646
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Improver
- Sub-Category Fuel Additives and Stabilizers
- Container Size 8 fl oz
- Color Amber
- Application Automobiles/Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biobor
- MFR # BBEB08EZ01US
- Zoro # G5770646
- UPC # 694481002587
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 8 fl oz |
Size/Net Weight | 8 oz |
Size | 8 oz |
Description
Ethanol Fuel Treatment, Container Type Bottle, Container Size 8 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 15 gal, Color Amber, Standards NACE Tested, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Ethanol Fuel Treatment, Compatible Vehicle Type Cars, Trucks
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 800m-n15 replacement light bulb lamp, 10PK (800M-N15 ALLEN BRADLEY)
- DONALDSON Air Filter, Panel Engine Powercore, P635779 (P635779)
- MEGUIARS WAX Use To Remove Deep Scratches Acid Rain Severe Swirls and Holograms Liquid 32 Ounce Bottle (M10032)
- DB ELECTRICAL Starter 24 Volt For Bosch Deutz Khd 0-001-231-018 0118-1753 0118-2126 (410-24184)
- BIOBOR Diesel Anti-Gel Treatment, 1 gal. (BBCFLBJUG01US)
- BIOBOR Ethanol Fuel Treatment, 32 oz. (BBEB32EZ01US)
- BIOBOR Diesel Fuel Biocide, 1 gal. (BBJUG01US)
- BIOBOR Diesel Fuel Additive, Biocide, JF, 16 oz, Diesel Engines, Biocide and Lubricant (BB16EZ01US-2)
- BIOBOR Ethanol Fuel Treatment, 1 gal. (BBEBJUG01US)
- BIOBOR Ethanol Fuel Treatment, 16 oz. (BBEB16EZ01US)
- LUBRICATION SPECIALTIES 64OZ Diesel Extreme (P040464Z)
- Biobor Fuel Additives