Shop All Fuel Additives
Biobor
Ethanol Fuel Treatment, 32 oz.
Mfr # BBEB32EZ01US
Zoro # G5770628
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Point (F) 147 Degrees F
- Container Size 32 fl oz
- For Use With Ethanol
- Type Improver
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biobor
- MFR # BBEB32EZ01US
- Zoro # G5770628
- UPC # 694481002808
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 32 fl oz |
Size/Net Weight | 32 oz |
Size | 32 oz |
Description
Ethanol Fuel Treatment, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 15 gal, Color Amber, Standards NACE Tested, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Ethanol Fuel Treatment, Compatible Vehicle Type Cars, Trucks
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21506 (21506)
- HI-RUN Trailer Tire, 18.5x8.5-8, 4 Ply (WD1018)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2BALL 3W W/CHN 6000# (87076)
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - White (BH-360-WW)
- BIOBOR Ethanol Fuel Treatment, 16 oz. (BBEB16EZ01US)
- BIOBOR Diesel Conditioner and Cetane, 1 gal. (BBDCPLUSJUG01US)
- BIOBOR Ethanol Fuel Treatment, 1 gal. (BBEBJUG01US)
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- BIOBOR Diesel Fuel Additive, Biocide, JF, 16 oz, Diesel Engines, Biocide and Lubricant (BB16EZ01US-2)
- BIOBOR Diesel Fuel Biocide, 8 oz. (BB08EZ01US-2)
- GUMOUT Fuel Additive, Liquid, 6 oz. Container (510021)
- Biobor Fuel Additives